Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5700FWA
R WAY, FLEX SECT, HBL500/700/750, W
MFG Item Number
HBL5700FWA
This item cannot be canceled or returned
Description
R WAY, FLEX SECT, HBL500/700/750, W
Specifications
Specifications
| Manufacturer Part Number |
HBL5700FWA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Flexible Section,HBL500/700/750 Series, White |
| Type |
Flexible Section |
| Material |
Metallic |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HBL5700FWA
Bryant Electric Raceways