Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5703W
RACEWAY, MTG CLIP, HBL500/HBL750, WH
This item cannot be canceled or returned
Description
RACEWAY, MTG CLIP, HBL500/HBL750, WH
Specifications
Specifications
| Manufacturer Part Number |
HBL5703W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Mounting Clip,HBL500/HBL750 Series, White |
| Type |
Support Clip |
| Material |
Metallic |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
HBL5703W
Bryant Electric Raceways