Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5709
RACEWAY, GRD CLAMP, HBL500/HBL750
This item cannot be canceled or returned
Description
RACEWAY, GRD CLAMP, HBL500/HBL750
Specifications
Specifications
| Manufacturer Part Number |
HBL5709 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Ground Clamp,HBL500/HBL750 Series |
| Type |
Ground Clamp |
| Material |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
HBL5709
Bryant Electric Raceways