Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL5709
Hubbell Raceways, HBL Series
RACEWAY, GRD CLAMP, HBL500/HBL750
This item cannot be canceled or returned
Description
RACEWAY, GRD CLAMP, HBL500/HBL750
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL5709 |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, GRD CLAMP, HBL500/HBL750 |
| Type |
Ground Clamp |
| Material |
Metallic |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
HBL5709
Hubbell Raceways, HBL Series