Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5711BRIVA
R WAY, L/R FLAT EL, HBL500/700/750, IV
MFG Item Number
HBL5711BRIVA
This item cannot be canceled or returned
Description
R WAY, L/R FLAT EL, HBL500/700/750, IV
Specifications
Specifications
| Manufacturer Part Number |
HBL5711BRIVA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Large Radius Flat Elbow,HBL500/700/750 Series, Ivory |
| Type |
Flat Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Comments |
1-1/2 " Bend Radius |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HBL5711BRIVA
Bryant Electric Raceways