Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5711LHWA
R WAY, TW EL LEFT, HBL500/700/750, WH
MFG Item Number
HBL5711LHWA
This item cannot be canceled or returned
Description
R WAY, TW EL LEFT, HBL500/700/750, WH
Specifications
Specifications
| Manufacturer Part Number |
HBL5711LHWA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Twisted Elbow Left,HBL500/700/750 Series, White |
| Type |
Internal Twisted Elbows For Double Turns at Right Angles |
| Material |
Metallic |
| Color |
White |
| Approvals |
CSA, UL |
| Comments |
Left Elbow |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
HBL5711LHWA
Bryant Electric Raceways