Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5715IVA Bryant Electric Raceways, R WAY, TEE, HBL500/700/750 SER, IV
MFG Item Number
HBL5715IVA
HBL5715IVA Bryant Electric Raceways, R WAY, TEE, HBL500/700/750 SER, IV
MFG Item Number
HBL5715IVA
This item cannot be canceled or returned
Description
R WAY, TEE, HBL500/700/750 SER, IV
Specifications
Specifications
| Manufacturer Part Number |
HBL5715IVA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Tee Fitting,HBL500/700/750 Series, Ivory |
| Type |
Tee Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
HBL5715IVA
Bryant Electric Raceways