Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL5717BRIVA
Hubbell Raceways, HBL Series
R WAY, L/R INT EL, HBL500/700/750,
MFG Item Number
HBL5717BRIVA
This item cannot be canceled or returned
Description
R WAY, L/R INT EL, HBL500/700/750,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL5717BRIVA |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
R WAY, L/R INT EL, HBL500/700/750, IV |
| Type |
Internal Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
HBL5717BRIVA
Hubbell Raceways, HBL Series