Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5718BRIV
Raceway, L/R Ext El, Hbl500/Hbl750,
MFG Item Number
HBL5718BRIV
This item cannot be canceled or returned
Description
Raceway, L/R Ext El, Hbl500/Hbl750,
Specifications
Specifications
| Manufacturer Part Number |
HBL5718BRIV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Raceway, L/R Ext El, Hbl500/Hbl750, Iv |
| Type |
External Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Comments |
1-1/2 " Bend Radius |
| Net Weight |
0 lbs |
| Gross Weight |
0.15 lbs |
HBL5718BRIV
Bryant Electric Raceways