Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL57242IVA Bryant Electric Electrical Boxes, HBL Series, R WAY, 1G UTL BOX, HBL500/700/750, IV
MFG Item Number
HBL57242IVA
HBL57242IVA Bryant Electric Electrical Boxes, HBL Series, R WAY, 1G UTL BOX, HBL500/700/750, IV
MFG Item Number
HBL57242IVA
This item cannot be canceled or returned
Description
Electrical Boxes, HBL Series
R WAY, 1G UTL BOX, HBL500/700/750, IV
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL57242IVA |
| Manufacturer |
Bryant Electric |
| Product Series |
HBL |
| Family Series |
Bryant Electric Electrical Boxes, HBL Series |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Utility Box, 1-Gang,HBL500/700/750 Series, Ivory |
| Type |
Utility Box |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
HBL57242IVA
Bryant Electric Electrical Boxes, HBL Series