Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL57242WA
R WAY, 1G UTL BOX, HBL500/700/750,
MFG Item Number
HBL57242WA
This item cannot be canceled or returned
Description
R WAY, 1G UTL BOX, HBL500/700/750,
Specifications
Specifications
| Manufacturer Part Number |
HBL57242WA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
R WAY, 1G UTL BOX, HBL500/700/750, WH |
| Type |
Utility Box |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
HBL57242WA
Hubbell Electrical Boxes