Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL5731IV

Hubbell Raceways

HBL5731IV

Hubbell Raceways
RACEWAY, CVR, 4in. RND, HBL500/HBL750,
MFG Item Number
HBL5731IV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Raceways, Series
Item #
HBL5731IV
RACEWAY, CVR, 4in. RND, HBL500/HBL750,

Series Information

Specifications

Specifications
Manufacturer Part Number HBL5731IV
Manufacturer Hubbell
Family Series Hubbell Raceways
Description RACEWAY, CVR, 4in. RND, HBL500/HBL750, IV
Color Ivory
Approvals CSA, UL
Comments Blank Cover with 1/2 " KO in center
Net Weight 0.06 lbs
Gross Weight 0.1 lbs