Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5737IVA Bryant Electric Electrical Boxes, R WAY, 1G EXT 4.75,HBL500/700/HBL750,IV
MFG Item Number
HBL5737IVA
HBL5737IVA Bryant Electric Electrical Boxes, R WAY, 1G EXT 4.75,HBL500/700/HBL750,IV
MFG Item Number
HBL5737IVA
This item cannot be canceled or returned
Description
R WAY, 1G EXT 4.75,HBL500/700/HBL750,IV
Specifications
Specifications
| Manufacturer Part Number |
HBL5737IVA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Extension Box, 1-Gang,4.75, HBL500/700/750 Series, Ivory |
| Type |
Extension Box |
| Number of Gangs |
1 |
| Color |
Ivory |
| Approvals |
UL |
| Comments |
4.75 " |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
HBL5737IVA
Bryant Electric Electrical Boxes