HBL5737WA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL5737WA Hubbell Electrical Boxes, R WAY, 1G EXT 4.75in.,

MFG Item Number
HBL5737WA

HBL5737WA Hubbell Electrical Boxes, R WAY, 1G EXT 4.75in.,

MFG Item Number
HBL5737WA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
HBL5737WA
R WAY, 1G EXT 4.75in.,

Series Information

Specifications

Specifications
Manufacturer Part Number HBL5737WA
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Description R WAY, 1G EXT 4.75in., HBL500/700/HBL750,WH
Type Open Base, Round Fixture Box
Color White
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs