Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Boxes
HBL5738IVA
Bryant Electric Electrical Boxes
R WAY, FXT BX 4.75,HBL500/700/HBL750,IV
MFG Item Number
HBL5738IVA
This item cannot be canceled or returned
Description
R WAY, FXT BX 4.75,HBL500/700/HBL750,IV
Specifications
Specifications
| Manufacturer Part Number |
HBL5738IVA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Fixture Box, 4.75Diameter, HBL500/700/750 Series, Ivory |
| Type |
Round Fixture Box, Solid Base |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Comments |
4.75 " Diameter |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
HBL5738IVA
Bryant Electric Electrical Boxes