Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Boxes
HBL57442WA
Bryant Electric Electrical Boxes
R WAY, 2G BX,XDEEP,HBL500/700/HBL750, WH
MFG Item Number
HBL57442WA
This item cannot be canceled or returned
Description
R WAY, 2G BX,XDEEP,HBL500/700/HBL750, WH
Specifications
Specifications
| Manufacturer Part Number |
HBL57442WA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Box, 2-Gang, Extra Deep,HBL500/700/750 Series, White |
| Type |
Extra Deep Device Box |
| Number of Gangs |
2 |
| Color |
White |
| Approvals |
CSA, UL |
| Comments |
2.75 " Deep |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
HBL57442WA
Bryant Electric Electrical Boxes