Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL57442WA Hubbell Electrical Boxes, R WAY, 2G BX,XDEEP,
MFG Item Number
HBL57442WA
HBL57442WA Hubbell Electrical Boxes, R WAY, 2G BX,XDEEP,
MFG Item Number
HBL57442WA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HBL57442WA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
R WAY, 2G BX,XDEEP, HBL500/700/HBL750, WH |
| Type |
Extra Deep Device Box |
| Number of Gangs |
2 |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
HBL57442WA
Hubbell Electrical Boxes