Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL57473IVA Bryant Electric Electrical Boxes, R WAY, 3G BOX, SHAL,HBL500/700/HBL750,IV
MFG Item Number
HBL57473IVA
HBL57473IVA Bryant Electric Electrical Boxes, R WAY, 3G BOX, SHAL,HBL500/700/HBL750,IV
MFG Item Number
HBL57473IVA
This item cannot be canceled or returned
Description
R WAY, 3G BOX, SHAL,HBL500/700/HBL750,IV
Specifications
Specifications
| Manufacturer Part Number |
HBL57473IVA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Box, 3-Gang, Shallow,HBL500/700/750 Series, Ivory |
| Type |
Shallow Device Box |
| Number of Gangs |
3 |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Comments |
1.375 " Deep |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
HBL57473IVA
Bryant Electric Electrical Boxes