Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5747IVA Hubbell Electrical Boxes, R WAY, 1G BOX, SHAL,
MFG Item Number
HBL5747IVA
HBL5747IVA Hubbell Electrical Boxes, R WAY, 1G BOX, SHAL,
MFG Item Number
HBL5747IVA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HBL5747IVA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
R WAY, 1G BOX, SHAL, HBL500/700/HBL750,IV |
| Type |
Shallow Device Box |
| Number of Gangs |
1 |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
HBL5747IVA
Hubbell Electrical Boxes