Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5747WA Bryant Electric Electrical Boxes, R WAY, 1G BOX, SHAL,HBL500/700/HBL750,WH
MFG Item Number
HBL5747WA
HBL5747WA Bryant Electric Electrical Boxes, R WAY, 1G BOX, SHAL,HBL500/700/HBL750,WH
MFG Item Number
HBL5747WA
This item cannot be canceled or returned
Description
R WAY, 1G BOX, SHAL,HBL500/700/HBL750,WH
Specifications
Specifications
| Manufacturer Part Number |
HBL5747WA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Box, 1-Gang, Shallow,HBL500/700/750 Series, White |
| Type |
Shallow Device Box |
| Number of Gangs |
1 |
| Color |
White |
| Approvals |
CSA, UL |
| Comments |
1.375 " Deep |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
HBL5747WA
Bryant Electric Electrical Boxes