Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL57512IVA Bryant Electric Electrical Boxes, R WAY,EXT BOX,2G,HBL500/700/HBL750,IV
MFG Item Number
HBL57512IVA
HBL57512IVA Bryant Electric Electrical Boxes, R WAY,EXT BOX,2G,HBL500/700/HBL750,IV
MFG Item Number
HBL57512IVA
This item cannot be canceled or returned
Description
R WAY,EXT BOX,2G,HBL500/700/HBL750,IV
Specifications
Specifications
| Manufacturer Part Number |
HBL57512IVA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Extension Box, 2-Gang,HBL500/700/750 Series, Ivory |
| Type |
Extension Box, Open Base |
| Number of Gangs |
2 |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Comments |
1.375 " Deep |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
HBL57512IVA
Bryant Electric Electrical Boxes