Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5751AIVA Bryant Electric Electrical Boxes, R WAY, EXT BOX, STD,HBL500/700/HBL750,IV
MFG Item Number
HBL5751AIVA
HBL5751AIVA Bryant Electric Electrical Boxes, R WAY, EXT BOX, STD,HBL500/700/HBL750,IV
MFG Item Number
HBL5751AIVA
This item cannot be canceled or returned
Description
R WAY, EXT BOX, STD,HBL500/700/HBL750,IV
Specifications
Specifications
| Manufacturer Part Number |
HBL5751AIVA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Extension Box, 1-Gang,Standard Depth, HBL500/700/750 Series, Ivory |
| Type |
Extension Box |
| Number of Gangs |
1 |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Comments |
1.75 " Deep |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
HBL5751AIVA
Bryant Electric Electrical Boxes