Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5753IVA Bryant Electric Electrical Boxes, R WAY, 2G DEEP ALRM,HBL500/700/HBL750,IV
MFG Item Number
HBL5753IVA
HBL5753IVA Bryant Electric Electrical Boxes, R WAY, 2G DEEP ALRM,HBL500/700/HBL750,IV
MFG Item Number
HBL5753IVA
This item cannot be canceled or returned
Description
R WAY, 2G DEEP ALRM,HBL500/700/HBL750,IV
Specifications
Specifications
| Manufacturer Part Number |
HBL5753IVA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Alarm Box, 2-Gang, Deep,HBL500/700/750 Series, Ivory |
| Type |
Alarm Device Box |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Comments |
2.75 " Extra Deep |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
HBL5753IVA
Bryant Electric Electrical Boxes