Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5781A
RACEWAY, GLV 3/4 BOX CON, HBL500/HBL750
This item cannot be canceled or returned
Description
RACEWAY, GLV 3/4 BOX CON, HBL500/HBL750
Specifications
Specifications
| Manufacturer Part Number |
HBL5781A |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Galvanized 3/4 BoxConnector, HBL500/HBL750 Series |
| Type |
Box Connector |
| Material |
Metallic |
| Color |
Steel |
| Approvals |
CSA, UL |
| Comments |
Galvanized 3/4 " Male |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL5781A
Bryant Electric Raceways