Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5785AIVA
R WAY, COMBO CONN, HBL500/700/HBL750, IV
MFG Item Number
HBL5785AIVA
This item cannot be canceled or returned
Description
R WAY, COMBO CONN, HBL500/700/HBL750, IV
Specifications
Specifications
| Manufacturer Part Number |
HBL5785AIVA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Combination Connector,HBL500/700/750 Series, Ivory |
| Type |
Combination Connector |
| Material |
Metallic |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL5785AIVA
Bryant Electric Raceways