Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL5786AIVA
Hubbell Raceways, HBL Series
MFG Item Number
HBL5786AIVA
This item cannot be canceled or returned
Description
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL5786AIVA |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, 3/4in. CONN, HBL500/HBL700/HBL750 |
| Type |
Elbow Box Connector |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HBL5786AIVA
Hubbell Raceways, HBL Series