Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL5791
Hubbell Raceways, HBL Series
RACEWAY, 1/2in. EMT CONN,
This item cannot be canceled or returned
Description
RACEWAY, 1/2in. EMT CONN,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL5791 |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, 1/2in. EMT CONN, HBL500/HBL750 |
| Type |
EMT Connector |
| Material |
Metallic |
| Color |
Steel |
| Approvals |
CSA, UL |
| Comments |
1/2 " EMT Connector |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
HBL5791
Hubbell Raceways, HBL Series