Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL5P160B Hubbell Surge Protective Devices (SPDs), SPD PANEL, 160KA, 240V DELTA
MFG Item Number
HBL5P160B
HBL5P160B Hubbell Surge Protective Devices (SPDs), SPD PANEL, 160KA, 240V DELTA
MFG Item Number
HBL5P160B
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
SPD PANEL, 160KA, 240V DELTA
Specifications
Specifications
| Manufacturer Part Number |
HBL5P160B |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Surge Protective Devices (SPDs) |
| Description |
SPD PANEL, 160KA, 240V DELTA |
| Line Voltage |
240 VAC Delta |
| Capacity |
160 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mode of Protection |
L-G, L-L |
| Mounting |
Surface |
| Auxiliary Contact |
No |
| Alarm Contacts |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, cUL, UL |
| Net Weight |
27 lbs |
| Gross Weight |
19.75 lbs |
HBL5P160B
Hubbell Surge Protective Devices (SPDs)