Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6081
JUNCTION BOX, BK PHENOLIC
This item cannot be canceled or returned
Description
JUNCTION BOX, BK PHENOLIC
Specifications
Specifications
| Manufacturer Part Number |
HBL6081 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
JUNCTION BOX, BK PHENOLIC |
| Composition |
Non-Metallic |
| Color |
Black |
| Approvals |
UL |
| Comments |
Junction Box |
| Net Weight |
0 lbs |
| Gross Weight |
0.45 lbs |
HBL6081
Hubbell Electrical Boxes