Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6083 Hubbell Electrical Boxes, Watertight FD Box, W/2 3/4in. NPT Hubs
HBL6083 Hubbell Electrical Boxes, Watertight FD Box, W/2 3/4in. NPT Hubs
This item cannot be canceled or returned
Description
Watertight FD Box, W/2 3/4in. NPT Hubs
Specifications
Specifications
| Manufacturer Part Number |
HBL6083 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
Watertight FD Box, W/2 3/4in. NPT Hubs Gray |
| Box Type |
FD |
| Composition |
Non-Metallic |
| Cover Included |
No |
| Color |
Gray |
| Approvals |
cULus |
| Comments |
Watertight FD Box Accepts duplex and s"gle receptacles up to 50 A |
| Net Weight |
0.73 lbs |
| Gross Weight |
0.96 lbs |
HBL6083
Hubbell Electrical Boxes