Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL60CM83AK Hubbell Electrical Boxes, WT ADAP KIT, 3/4in., YELLOW
MFG Item Number
HBL60CM83AK
HBL60CM83AK Hubbell Electrical Boxes, WT ADAP KIT, 3/4in., YELLOW
MFG Item Number
HBL60CM83AK
This item cannot be canceled or returned
Description
WT ADAP KIT, 3/4in., YELLOW
Specifications
Specifications
| Manufacturer Part Number |
HBL60CM83AK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
WT ADAP KIT, 3/4in., YELLOW |
| Box Type |
FD |
| Composition |
Non-Metallic |
| Cover Included |
No |
| Color |
Yellow |
| Approvals |
cULus |
| Comments |
3/4 " Box/Adapter Kit |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
HBL60CM83AK
Hubbell Electrical Boxes