Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL60CM84A Hubbell Electrical Boxes, WATERTIGHT FD BOX, 1in., YELLOW
MFG Item Number
HBL60CM84A
HBL60CM84A Hubbell Electrical Boxes, WATERTIGHT FD BOX, 1in., YELLOW
MFG Item Number
HBL60CM84A
This item cannot be canceled or returned
Description
WATERTIGHT FD BOX, 1in., YELLOW
Specifications
Specifications
| Manufacturer Part Number |
HBL60CM84A |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
WATERTIGHT FD BOX, 1in., YELLOW |
| Box Type |
FD |
| Composition |
Non-Metallic |
| Cover Included |
No |
| Color |
Yellow |
| Approvals |
cULus |
| Comments |
Watertight FD Box Accepts duplex and s"gle receptacles up to 50 A |
| Net Weight |
0.81 lbs |
| Gross Weight |
0.95 lbs |
HBL60CM84A
Hubbell Electrical Boxes