Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL60W33D Hubbell Plugs & Receptacles, WATERTIGHT 20A/125V, 5-20 DUPLX REC
MFG Item Number
HBL60W33D
HBL60W33D Hubbell Plugs & Receptacles, WATERTIGHT 20A/125V, 5-20 DUPLX REC
MFG Item Number
HBL60W33D
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WATERTIGHT 20A/125V, 5-20 DUPLX REC
Specifications
Specifications
| Manufacturer Part Number |
HBL60W33D |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
WATERTIGHT 20A/125V, 5-20 DUPLX REC |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Yellow |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Industrial/Commercial |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
HBL60W33D
Hubbell Plugs & Receptacles