Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL60W48
Hubbell Plugs & Receptacles
WATERTIGHT RECEP ASSY, NEMA 6-20R
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WATERTIGHT RECEP ASSY, NEMA 6-20R
Specifications
Specifications
| Manufacturer Part Number |
HBL60W48 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
WATERTIGHT RECEP ASSY, NEMA 6-20R |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Yellow |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Power Connection |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HBL60W48
Hubbell Plugs & Receptacles