Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL61CM64
Hubbell Plugs & Receptacles
MARINE HULL INLET, 15A 125V, 5-15P,
MFG Item Number
HBL61CM64
Description
Plugs & Receptacles, Series
MARINE HULL INLET, 15A 125V, 5-15P,
Specifications
Specifications
| Manufacturer Part Number |
HBL61CM64 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
MARINE HULL INLET, 15A 125V, 5-15P, GY |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Flanged Inlet |
| NEMA Configuration |
5-15R |
| Color |
Yellow |
| Watertight |
Yes |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Marine Wiring Devices |
| Net Weight |
0.175 lbs |
| Gross Weight |
1.068 lbs |
HBL61CM64
Hubbell Plugs & Receptacles