Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6375S Hubbell Plugs & Receptacles, REP LKG INLET, SPIDER 50A
HBL6375S Hubbell Plugs & Receptacles, REP LKG INLET, SPIDER 50A
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
REP LKG INLET, SPIDER 50A
Specifications
Specifications
| Manufacturer Part Number |
HBL6375S |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
REP LKG INLET, SPIDER 50A |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
1 |
| Connection Type |
Flanged Inlet |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.74 lbs |
| Gross Weight |
0.75 lbs |
HBL6375S
Hubbell Plugs & Receptacles