Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL63CM69
Hubbell Plugs & Receptacles
LKG MARINE RCPT, 3P4W, 50A 125/250V,
MFG Item Number
HBL63CM69
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG MARINE RCPT, 3P4W, 50A 125/250V,
Specifications
Specifications
| Manufacturer Part Number |
HBL63CM69 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG MARINE RCPT, 3P4W, 50A 125/250V, YL |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.592 lbs |
HBL63CM69
Hubbell Plugs & Receptacles