Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL6710BGY
Hubbell Raceways, HBL Series
RACEWAY, END CAP, HBL6750 SERIES,
MFG Item Number
HBL6710BGY
This item cannot be canceled or returned
Description
RACEWAY, END CAP, HBL6750 SERIES,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL6710BGY |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, END CAP, HBL6750 SERIES, GRAY |
| Type |
Blank End Fitting |
| Material |
Metallic |
| Color |
Gray |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
HBL6710BGY
Hubbell Raceways, HBL Series