Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL6710DFOGY
Hubbell Raceways, HBL Series
RACEWAY, DIV ENTR FTG, HBL6750 SER,
MFG Item Number
HBL6710DFOGY
This item cannot be canceled or returned
Description
RACEWAY, DIV ENTR FTG, HBL6750 SER,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL6710DFOGY |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, DIV ENTR FTG, HBL6750 SER, GY |
| Type |
Blank End Fitting |
| Material |
Metallic |
| Color |
Gray |
| Net Weight |
3.25 lbs |
| Gross Weight |
3.25 lbs |
HBL6710DFOGY
Hubbell Raceways, HBL Series