Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL6712TXIV
Hubbell Raceways, HBL Series
RACEWAY, INT/EXT EL, HBL6750 SERIES,
MFG Item Number
HBL6712TXIV
This item cannot be canceled or returned
Description
RACEWAY, INT/EXT EL, HBL6750 SERIES,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL6712TXIV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, INT/EXT EL, HBL6750 SERIES, IV |
| Type |
45 ° Flat Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
1.35 lbs |
| Gross Weight |
1.35 lbs |
HBL6712TXIV
Hubbell Raceways, HBL Series