Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6715DFOIV Hubbell Raceways, HBL Series, RACEWAY, DIV L/R TEE, HBL6750 SER,
MFG Item Number
HBL6715DFOIV
HBL6715DFOIV Hubbell Raceways, HBL Series, RACEWAY, DIV L/R TEE, HBL6750 SER,
MFG Item Number
HBL6715DFOIV
This item cannot be canceled or returned
Description
RACEWAY, DIV L/R TEE, HBL6750 SER,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL6715DFOIV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, DIV L/R TEE, HBL6750 SER, IV |
| Type |
Tee Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
4.35 lbs |
| Gross Weight |
4.35 lbs |
HBL6715DFOIV
Hubbell Raceways, HBL Series