Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL6715IV
Hubbell Raceways, HBL Series
RACEWAY, L/R TEE, HBL6750 SERIES, IV
MFG Item Number
HBL6715IV
This item cannot be canceled or returned
Description
RACEWAY, L/R TEE, HBL6750 SERIES, IV
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL6715IV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, L/R TEE, HBL6750 SERIES, IV |
| Type |
Tee Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
3.95 lbs |
| Gross Weight |
3.95 lbs |
HBL6715IV
Hubbell Raceways, HBL Series