Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL6717TCAGY
Hubbell Raceways, HBL Series
RACEWAY, INT EL COUP, HBL6750
MFG Item Number
HBL6717TCAGY
This item cannot be canceled or returned
Description
RACEWAY, INT EL COUP, HBL6750
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL6717TCAGY |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, INT EL COUP, HBL6750 SERIES, GY |
| Type |
Internal Elbow |
| Material |
Metallic |
| Color |
Gray |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
HBL6717TCAGY
Hubbell Raceways, HBL Series