Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL67473BBBBTTGY Hubbell Electrical Box Covers, RACEWAY, PLT, 6G 4DUP 2TRJ, HBL6750,
MFG Item Number
HBL67473BBBBTTGY
HBL67473BBBBTTGY Hubbell Electrical Box Covers, RACEWAY, PLT, 6G 4DUP 2TRJ, HBL6750,
MFG Item Number
HBL67473BBBBTTGY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 6G 4DUP 2TRJ, HBL6750,
Specifications
Specifications
| Manufacturer Part Number |
HBL67473BBBBTTGY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 6G 4DUP 2TRJ, HBL6750, GY |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
6 |
| Cover Type |
Duplex Face Plate, Ortronics Mini Adapter Bezel |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
HBL67473BBBBTTGY
Hubbell Electrical Box Covers