Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL67473RRRRXXGY Hubbell Electrical Box Covers, RACEWAY, PLT, 6G 4STY 2BNK, HBL6750,
MFG Item Number
HBL67473RRRRXXGY
HBL67473RRRRXXGY Hubbell Electrical Box Covers, RACEWAY, PLT, 6G 4STY 2BNK, HBL6750,
MFG Item Number
HBL67473RRRRXXGY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 6G 4STY 2BNK, HBL6750,
Specifications
Specifications
| Manufacturer Part Number |
HBL67473RRRRXXGY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 6G 4STY 2BNK, HBL6750, GY |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
6 |
| Cover Type |
Decorator, Blank |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
1.44 lbs |
| Gross Weight |
1.44 lbs |
HBL67473RRRRXXGY
Hubbell Electrical Box Covers