Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
HBL6747AXXIV
Hubbell Electrical Box Covers
RACEWAY, PLT, 2G 1DUP 1BNK, HBL6750,
MFG Item Number
HBL6747AXXIV
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 2G 1DUP 1BNK, HBL6750,
Specifications
Specifications
| Manufacturer Part Number |
HBL6747AXXIV |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 2G 1DUP 1BNK, HBL6750, IV |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Receptacle, Blank |
| Cover Design |
Flat |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
HBL6747AXXIV
Hubbell Electrical Box Covers