Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6747BBFGY Hubbell Electrical Box Covers, RACEWAY, PLT, 3G 2DUP 1MOD, HBL6750,
MFG Item Number
HBL6747BBFGY
HBL6747BBFGY Hubbell Electrical Box Covers, RACEWAY, PLT, 3G 2DUP 1MOD, HBL6750,
MFG Item Number
HBL6747BBFGY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 3G 2DUP 1MOD, HBL6750,
Specifications
Specifications
| Manufacturer Part Number |
HBL6747BBFGY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 3G 2DUP 1MOD, HBL6750, GY |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Duplex Face Plate, Modular Face Plate Frame |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
HBL6747BBFGY
Hubbell Electrical Box Covers