Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6747BBTGY Hubbell Electrical Box Covers, RACEWAY, PLT, 2G 1DUP 1TRJ, HBL6750,
MFG Item Number
HBL6747BBTGY
HBL6747BBTGY Hubbell Electrical Box Covers, RACEWAY, PLT, 2G 1DUP 1TRJ, HBL6750,
MFG Item Number
HBL6747BBTGY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 2G 1DUP 1TRJ, HBL6750,
Specifications
Specifications
| Manufacturer Part Number |
HBL6747BBTGY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 2G 1DUP 1TRJ, HBL6750, GY |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Duplex Face Plate, Ortronics Mini Adapter Bezel |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
HBL6747BBTGY
Hubbell Electrical Box Covers