Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6747BRRGY Hubbell Electrical Box Covers, RACEWAY, PLT, 3G 1DUP 2STY, HBL6750,
MFG Item Number
HBL6747BRRGY
HBL6747BRRGY Hubbell Electrical Box Covers, RACEWAY, PLT, 3G 1DUP 2STY, HBL6750,
MFG Item Number
HBL6747BRRGY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 3G 1DUP 2STY, HBL6750,
Specifications
Specifications
| Manufacturer Part Number |
HBL6747BRRGY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 3G 1DUP 2STY, HBL6750, GY |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Duplex Face Plate, Ortronics Mini Adapter Bezel |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.6 lbs |
HBL6747BRRGY
Hubbell Electrical Box Covers