Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6747BXXGY Hubbell Electrical Box Covers, RACEWAY, PLT, 3G 1DUP 2BNK, HBL6750,
MFG Item Number
HBL6747BXXGY
HBL6747BXXGY Hubbell Electrical Box Covers, RACEWAY, PLT, 3G 1DUP 2BNK, HBL6750,
MFG Item Number
HBL6747BXXGY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
RACEWAY, PLT, 3G 1DUP 2BNK, HBL6750,
Specifications
Specifications
| Manufacturer Part Number |
HBL6747BXXGY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
RACEWAY, PLT, 3G 1DUP 2BNK, HBL6750, IV |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Duplex Face Plate, Blank |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.7 lbs |
HBL6747BXXGY
Hubbell Electrical Box Covers